Zoro Homepage

Wash Down Cap, ABS

  • Mfr # 095GSWDC

  • Zoro # G016558134


product price: $45.55
/ea

Key Features

Outside Diameter
5 3/4 in
Compatible Series
Guardian
Compatible Manufacturer Part Number
G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Material
ABS
Product Type
Wash Down Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095GSWDC
Zoro #
G016558134
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
5 3/4 in

Details

Item
Wash Down Cap
Compatible Series
Guardian
Compatible Manufacturer Part Number
G5S1BC, G5S1BGC, G5S1NC, G5S1NGC, G5S2NC, G5S2NGC
Material
ABS
Product Type
Wash Down Cap

Description

Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.