Zoro Homepage

Wash Down Cap, ABS

  • Mfr # 095X100WDC

  • Zoro # G116558140


product price: $14.39
/ea

Key Features

Compatible Manufacturer Part Number
X-100
Compatible Series
X-Series
Outside Diameter
3 3/4 in
Product Type
Wash Down Cap
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095X100WDC
Zoro #
G116558140
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 3/4 in

Details

Item
Wash Down Cap
Compatible Manufacturer Part Number
X-100
Compatible Series
X-Series
Product Type
Wash Down Cap
Material
ABS

Description

Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.