Shop AIR SUPPLY OF THE FUTURE
Create Account
6315141 1.5 HP 120V 7.0 Amps Silencer Air Blower
- Mfr # 6315141
- Zoro # G804172894
product price:Â
$
562.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6315141
- Zoro #
- G804172894
- UPC #
- -
- Country of Origin
- China
Description
The New Silencer By Air Supply has taken a quantum leap in quiet performance. The unique motor mount is the secret to our success. A thick rubber cup encases the fan while allowing the motor to vibrate freely on a flexible rubber base. This combination eliminates noise so well that virtually no foam is required. Many competitive blowers uses filter foam to reduce noise, but foam may clog over time causing starvation and overheating.
Features- Eliminates noise
- No foam required
- The unique motor mount is the secret to our success
- Blower Size: 1.5 HP
- Volts: 120/240
- Amps: 7
- Inches of Water("H2o): Up to 50" of Pressure
- Weight: 10.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.