Water Analysis Kit
- Mfr # 2ZTV9
- Zoro # G2194665
product price:Â
$
15.15
/ea
Key Features
Includes
Orthotolidine and 1 oz Phenol Red Test Solution, Reusable Test Vial, Storage Case
Testing Parameter
For PH and Chlorine
Size
(2) 1 oz
Function
Indicates the Concentration of Available Chlorine for Bacteria Control and Indicates the pH Condition of the Pool Water
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2ZTV9
- Zoro #
- G2194665
- UPC #
- 190735458501
- Country of Origin
- China
- Item
- Water Analysis Kit
- Includes
- Orthotolidine and 1 oz Phenol Red Test Solution, Reusable Test Vial, Storage Case
- Testing Parameter
- For PH and Chlorine
- Function
- Indicates the Concentration of Available Chlorine for Bacteria Control and Indicates the pH Condition of the Pool Water
- Product Type
- Water Quality Test Kit
- Test Parameters
- Chlorine, pH
- Number of Tests
- 2
- Number of Pieces
- 3
Dimensions
- Size
- (2) 1 oz
Description
Water Analysis Kit, -, Number of Tests 2, Standards Not Applicable, Includes Orthotolidine and 1 oz Phenol Red Test Solution, Reusable Test Vial, Storage Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.