This item is Discontinued.

Air Systems Intl 8600 Lumens, LED Orange Remote Area Lighting System AL8600BP

8600 Lumens, LED Orange Remote Area Lighting System (Discontinued)

  • Mfr # AL8600BP
  • Zoro # G0181749
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL8600BP
Zoro #
G0181749
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
10 ft
Max. Extension Height
87 in
Cord Length
10 ft.
Job Site Lighting Max. Height
87"

Details

Item
Remote Area Lighting System
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Dual (AC/DC)
Number of Lamp Heads
2
Lumens
8600
Lamp Type
LED
Run Time - Job Site Lights
4 hr
Lighting Technology
LED
Charge Time
12 hr
Battery Chemistry
Sealed Lead Acid
Lamp Watts
42
Operating Temp. Range
-40 Degrees to 60 Degrees C
Rechargeable
Yes
Charger Input Voltage
115VAC/12VDC
Cord Type
2-Wire
Replacement Lamp
No
Item - Job Site Lighting
Remote Area Lighting System
Run Time
4 hr.
IP Rating
IP69
Color
Orange
Lamp Life
Lifetime
Charging Time
12 hr.
Light Distribution - Job Site Lighting
Spot
Safety Rated
Not Safety Rated
Light Distribution
Spot
Battery Type
Sealed Lead Acid
No. of Receptacles
3
Plug Type
2 Prong

Description

Remote Area Lighting System, Battery Chemistry Sealed Lead Acid, Lighting Technology LED, Number of Lamp Heads 2, IP Rating IP69, Charging Time 12 hr.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.