Air Cart Cover, Black, 21inLx16inWx41inD
Mfr # MP-C
Zoro # G6038094
product price: $339.99
/ea
Free Shipping & Returns
Key Features
For Use With
Small MP Series Air Cart Cover
System Type
SAR System
Material
Polyester
Compatible with Brand
Air Systems
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-C
Zoro #
G6038094
UPC #
-
Country of Origin
United States
Dimensions
Overall Dimensions
21 in L x 16 in W x 41 in D
Details
Item
Air Cart Cover
For Use With
Small MP Series Air Cart Cover
System Type
SAR System
Material
Polyester
Compatible with Brand
Air Systems
Color
Black
Compatible with Series
MP Air Carts
Brand and Series
Air Systems MP
Series
MP
Description
Air Cart Cover, For Use With Small MP Series Air Cart Cover, MP, Compatible with Brand Air Systems, Compatible with Series MP Air Carts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.