Shop AIR SYSTEMS INTL
See all product information
Create Account
Air Quality Test Kit, 3000 psi, Scuba
- Mfr # ACK-97SC
- Zoro # G9870220
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
AQT-1LS
Fits Brand
Air Systems International
Maximum Pressure Measured
3,000 psi
Testing Functions
Indoor Air Quality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACK-97SC
- Zoro #
- G9870220
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Air Quality Test Kit
- For Use With Mfr. Model Number
- AQT-1LS
- Fits Brand
- Air Systems International
- Maximum Pressure Measured
- 3,000 psi
- Testing Functions
- Indoor Air Quality
Description
Air Quality Test Kit, Maximum Pressure Measured 3,000 psi, Testing Functions Indoor Air Quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.