Zoro Homepage

Airline Cooling Manifold, Low Pressure

  • Mfr # BACB-196LP

  • Zoro # G2549574


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Includes
Wheeled 70 qt Cooling Box with Telescoping Handle
System Type
SAR System
Fittings
1/4 in Hansen, 1/4 in Schrader
For Use With
Low Pressure 5-20 psi Constant Flow Airline Respirators
Number of Users
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BACB-196LP
Zoro #
G2549574
UPC #
-
Country of Origin
United States

Details

Item
Portable Airline Cooling System
Includes
Wheeled 70 qt Cooling Box with Telescoping Handle
System Type
SAR System
Fittings
1/4 in Hansen, 1/4 in Schrader
For Use With
Low Pressure 5-20 psi Constant Flow Airline Respirators
Number of Users
4
Provides
Approximately 50 Degrees F Output Air Temperature with Input Temperatures Up to 180 Degrees F
CFM
up to 75
Material
Plastic
Maximum Pressure
20 psi
Includes Filter
Yes
Cooling Time
4 to 8 hrs
Pressure Type
Low Pressure
Cooling Method
Ice

Description

Portable Airline Cooling System, Includes Wheeled 70 qt Cooling Box with Telescoping Handle, For Use With Low Pressure 5-20 psi Constant Flow Airline Respirators, SAR System, Number of Users 4, 20 psi Maximum Pressure, 75 cfm Air Flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.