Zoro Homepage

Ambient Air Pump, Hansen, 0 to 15 psi

  • Mfr # BAC-17

  • Zoro # G0996895


product price: $3,833.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
Couplers
Hansen
Pressure
0 to 15 psi
Standards
UL, CSA
For Use With
Constant Flow Respirators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAC-17
Zoro #
G0996895
UPC #
-
Country of Origin
United States

Details

Item
Ambient Air Pump
Includes
Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
Couplers
Hansen
Pressure
0 to 15 psi
Standards
UL, CSA
For Use With
Constant Flow Respirators
Voltage
115/230
CFM
17
Features
Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
Amps
15.2, 8.2 AC
Maximum Number of Hoods
2
Horsepower
1 1/2 hp
Maximum Number of Respirators
3

Description

Ambient Air Pump, Includes Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95 Percent DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.