Zoro Homepage

BREATHING AIR 60CFM PORTABLE UNIT

  • Mfr # BB60-CO

  • Zoro # G116050705


product price: $2,993.99
/ea
Free Shipping & Returns

Key Features

Fittings
1/2 in Air Plug
Includes
(2) Automatic Drains with Discharge Tubes, Carbon Monoxide (CO) Monitor, External Warning Lights and Alarm, Incoming Air Plug 1/2 in Industrial Interchange, Remote Alarm Receptacle
Standards
BS-EN 12021:1999, Canadian Z180.1, OSHA 1910.134
Includes Alarm
Yes
Includes Filtration
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB60-CO
Zoro #
G116050705
UPC #
-
Country of Origin
United States

Details

Fittings
1/2 in Air Plug
Includes
(2) Automatic Drains with Discharge Tubes, Carbon Monoxide (CO) Monitor, External Warning Lights and Alarm, Incoming Air Plug 1/2 in Industrial Interchange, Remote Alarm Receptacle
Standards
BS-EN 12021:1999, Canadian Z180.1, OSHA 1910.134
Item
Breather Box
Includes Alarm
Yes
Includes Filtration
Yes
Air Flow
60 cfm
Includes Carbon Monoxide Monitor
Yes

Description

Breather Box, Includes (2) Automatic Drains with Discharge Tubes, Carbon Monoxide (CO) Monitor, External Warning Lights and Alarm, Incoming Air Plug 1/2 in Industrial Interchange, Remote Alarm Receptacle, Air Flow 60 cfm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.