Zoro Homepage

Breathing Air Compressor, 17.5 AC, 110 psi

  • Mfr # TA-3

  • Zoro # G9871897


product price: $6,911.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Includes
1/2 in Fitting, Compressor
Couplers
1/2 in Hansen
Pressure
110 psi
Standards
ASME
System Type
SAR System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-3
Zoro #
G9871897
UPC #
-
Country of Origin
United States

Details

Item
Breathing Air Compressor
Includes
1/2 in Fitting, Compressor
Couplers
1/2 in Hansen
Pressure
110 psi
Standards
ASME
System Type
SAR System
Fittings
1/2 in Hansen
For Use With
Pressure Demand Respirators
Voltage
115 V AC, 230 V AC
Features
Automatic Pressure Unloading - Full Modulation Air Control, Built-in Skid Plate for Stair Climbing
Amps
17.5 AC
CFM
6.8
Horsepower
2 hp
Includes Wheels
Yes
Used With
Pressure Demand
Maximum Number of Respirators
3
Brand and Series
Air Systems Twin-Air Compressor

Description

Breathing Air Compressor, Used With Pressure Demand, Includes 1/2 in Fitting, Compressor, System Type SAR System, Air Flow 8.5 cfm, Horsepower 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.