Shop AIR SYSTEMS INTL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breathing Air Cylinder, 6000 psi
Mfr # AC-509
Zoro # G323959044
product price:Â
$
3,992.99
/ea
Key Features
Cylinder Duration
180 min
Cylinder Color
Yellow
Cylinder Connection
Threaded
Cylinder Material
Steel
Pre-Filled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-509
- Zoro #
- G323959044
- UPC #
- -
- Country of Origin
- United States
- Item
- Breathing Air Cylinder
- Cylinder Duration
- 180 min
- Cylinder Color
- Yellow
- Cylinder Connection
- Threaded
- Cylinder Material
- Steel
- Pre-Filled
- No
- Brand and Series
- Air System International
- Standards
- DOT, ISO, TC, UN
- For Use With
- Breathing Air Storage
- Includes
- CGA-702 Valve
- Life Expectancy
- 5 yr
- Weight Empty
- 188 lb
- Cylinder Pressure
- 6,000 psi
Description
Breathing Air Cylinder, For Use With Breathing Air Storage, Cylinder Duration 180 min, Includes CGA-702 Valve, 6,000 psi Cylinder Pressure, 9 1/4 in Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.