Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Air Filtration System, 125 psi

  • Mfr # BA-50

  • Zoro # G2229705


product price: $4,558.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Airline Respirators
Includes
Batteries
Features
CO Monitor
Standards
OSHA 1910.134
Max. Number of Respirators
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-50
Zoro #
G2229705
UPC #
-
Country of Origin
United States

Details

Item
Breathing Air Filtration System
For Use With
Airline Respirators
Includes
Batteries
Features
CO Monitor
Standards
OSHA 1910.134
Max. Number of Respirators
4
CFM
79
Amps
1 AC
Couplers
1/2 in Industrial Interchange
Max. Number of Hoods
4
Voltage
9
Pressure
125 psi
Fittings
1/2 in Industrial Interchange
Air Flow
79

Description

Breathing Air Filtration System, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.