Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Air Filtration System, 125 psi

  • Mfr # BB15-COPM

  • Zoro # G5884444


product price: $2,156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Airline Respirators
Includes
Batteries
Voltage
115
Amps
1 AC
Max. Number of Respirators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB15-COPM
Zoro #
G5884444
UPC #
-
Country of Origin
United States

Details

Item
Breathing Air Filtration System
For Use With
Airline Respirators
Includes
Batteries
Voltage
115
Amps
1 AC
Max. Number of Respirators
1
Couplers
1/2 in Industrial Interchange
Max. Number of Hoods
1
Features
CO Monitor
CFM
18
Standards
OSHA 1910.134
Pressure
125 psi
Fittings
1/2 in Industrial Interchange
Air Flow
18

Description

Breathing Air Filtration System, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.