Zoro Homepage

Breathing Air Filtration System, 125 psi

  • Mfr # BB50-COPM

  • Zoro # G5911062


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

For Use With
Airline Respirators
Includes
Batteries
System Type
SAR System
Features
CO Monitor
Amps
1 AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB50-COPM
Zoro #
G5911062
UPC #
-
Country of Origin
United States

Details

Item
Breathing Air Filtration System
For Use With
Airline Respirators
Includes
Batteries
System Type
SAR System
Features
CO Monitor
Amps
1 AC
Pressure
125 psi
Standards
OSHA 1910.134
Max. Number of Respirators
4
Max. Number of Hoods
4
Voltage
115
Fittings
1/2 in Industrial Interchange Inlet
Number of Users
4
Air Flow
79

Description

Breathing Air Filtration System, Number of Users 4, Includes Batteries, System Type SAR System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.