Zoro Homepage

Calibration Gas Cylinder, CO, 20ppm, 17L

  • Mfr # BBG-20

  • Zoro # G4352302


product price: $74.75
/ea

Key Features

For Use With
Mfr. No. CO-91
Gas Type
Carbon Monoxide
Standards
GHS Rev 03, OSHA 29 CFR 1910.1200(g)
Cylinder Capacity
17 L
Connection Size
593
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBG-20
Zoro #
G4352302
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
593
Cylinder Dia.
3 in
Cylinder Height
11 in
Cylinder Size
17 L
Cylinder Diameter
3 in

Details

Item
Calibration Gas
For Use With
Mfr. No. CO-91
Gas Type
Carbon Monoxide
Standards
GHS Rev 03, OSHA 29 CFR 1910.1200(g)
Cylinder Capacity
17 L
Accuracy
+/-2%
Background Gas
Carbon Monoxide
Gas Name
Carbon Monoxide
Calibration Certificate
NIST
Max. Pressure
240 psi
Cylinder Material
Aluminum
Operating Pressure - Maximum
240 psi
Container Type
Cylinder
Reusability
Disposable
Outlet Connection Type
593
Product Type
Calibration Gas

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With Mfr. No. CO-91, Gas Type Carbon Monoxide, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Carbon Monoxide, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type 593, Standards GHS Rev 03, OSHA 29 CFR 1910.1200(g), Reusability Disposable, Operating Pressure - Maximum 240 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.