Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO Monitor Calibration Kit, 17 Liter Size Disposable Cylinders, 20 ppm CO, Colder Plug, Hard Storage Case, Regulator, Tubing, Zero Air, SAR System, 20 ppm Carbon Monoxide

  • Mfr # BBK-20

  • Zoro # G1103261


product price: $308.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

For Use With
CO Monitors
Includes
17 Liter Size Disposable Cylinders, 20 ppm CO, Colder Plug, Hard Storage Case, Regulator, Tubing, Zero Air
System Type
SAR System
Pressure
50 psi
Fittings
Colder Plug 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBK-20
Zoro #
G1103261
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Size
17 L

Details

Item
CO Monitor Calibration Kit
For Use With
CO Monitors
Includes
17 Liter Size Disposable Cylinders, 20 ppm CO, Colder Plug, Hard Storage Case, Regulator, Tubing, Zero Air
System Type
SAR System
Pressure
50 psi
Fittings
Colder Plug 3/16
Gas Concentrations
20 ppm Carbon Monoxide

Description

CO Monitor Calibration Kit, Includes 17 Liter Size Disposable Cylinders, 20 ppm CO, Colder Plug, Hard Storage Case, Regulator, Tubing, Zero Air, System Type SAR System, Cylinder Size 17 L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.