CO Monitor, Attachment Kit for Any Brand Air Pump, Compressors, Filters, SAR System, 9 V DC, 115 V AC
Mfr # CO91-14LAC
Zoro # G1875501
product price: $1,691.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Any Brand Air Pump, Compressors and Airline Filters Less than 125 psi
Includes
Attachment Kit for Any Brand Air Pump, Compressors, Filters
System Type
SAR System
Standards
ANSI/Compressed Gas Association (CGA), OSHA
Includes Oxygen Monitor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO91-14LAC
Zoro #
G1875501
UPC #
-
Country of Origin
United States
Details
Item
CO Monitor
For Use With
For Any Brand Air Pump, Compressors and Airline Filters Less than 125 psi
Includes
Attachment Kit for Any Brand Air Pump, Compressors, Filters
System Type
SAR System
Standards
ANSI/Compressed Gas Association (CGA), OSHA
Includes Oxygen Monitor
No
Power Options
AC Power, Battery Operated
Fittings
3/16 in Colder Plug
Includes Carbon Monoxide Monitor
Yes
Voltage
9 V DC, 115 V AC
Number of Users
8
Maximum Pressure
125 psi
Features
Attachment kit included
Description
CO Monitor, Number of Users 8, Includes Attachment Kit for Any Brand Air Pump, Compressors, Filters, Maximum Pressure 125 psi, System Type SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.