Zoro Homepage

Conductive Air Duct, 12 in. dia., 25 ft. L

  • Mfr # SVHCND1225

  • Zoro # G0286091


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Polyester
Color
Black
Length
25 ft
Construction
Polyethylene
Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVHCND1225
Zoro #
G0286091
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Diameter
12 in

Details

Material
Vinyl Polyester
Color
Black
Item
Conductive Air Duct
Construction
Polyethylene
Standards
NFPA
For Use With
Fans
Includes
Cuff
Conductive Material Construction
Yes

Description

Conductive Air Duct, Conductive Material Construction Yes, Color Black, Diameter 12 in, Material Vinyl Polyester, Standards NFPA, For Use With Fans, Includes Cuff, Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.