Conf. Sp Blower, Contrifical, 1/2 HP
Mfr # SVB-E8CUP
Zoro # G9174207
product price: $1,358.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
1,390 cfm
Blower/Fan Speed
1,725 RPM
Type
Centrifugal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVB-E8CUP
Zoro #
G9174207
UPC #
-
Country of Origin
United States
Dimensions
Duct Dia.
8 in
Length
3 7/8 ft
Height
27 in
Width
35 in
Duct Diameter
8 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
1,390 cfm
Blower/Fan Speed
1,725 RPM
Type
Centrifugal
Material
Polyethylene, Steel
Color
Gray
Item
Confined Space Blower Kit
HP
1/2 hp
Includes
SV-CUP Kit
For Use With
8 in Duct
Amps
7 A
Standards
CSA Approved
Horsepower
1/2 hp
Current (A)
7 A
Description
Confined Space Blower Kit, Blower/Fan Speed 1,725 RPM, Includes SV-CUP Kit, Current (A) 7 A, Duct Diameter 8 in, Horsepower 1/2 hp, Maximum Flow in Free Air 1,390 cfm, Voltage 115 V AC, Color Gray, For Use With 8 in Duct, Material Polyethylene, Steel, Height 27 in, Length 3 7/8 ft, Width 35 in, Standards CSA Approved, Type Centrifugal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.