Conf. Sp Blower, Contrifical Expl Proof
Mfr # SVB-E8EXP
Zoro # G8534075
product price: $2,999.99
/ea
Free Shipping & Returns
Key Features
Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
1,570 cfm
Blower/Fan Speed
1,725 RPM
Type
Centrifugal Explosion Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVB-E8EXP
Zoro #
G8534075
UPC #
-
Country of Origin
United States
Dimensions
Duct Dia.
8 in
Length
27 in
Height
27 in
Width
24 in
Duct Diameter
8 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
1,570 cfm
Blower/Fan Speed
1,725 RPM
Type
Centrifugal Explosion Proof
Material
Aluminum, Polyethylene, Steel
Color
Gray
Item
Confined Space Blower
For Use With
8 in Duct
Standards
CE Registered, CSA C/US Certified
HP
3/4 hp
Includes
Aluminum Blower Wheel, Conductive Housing, Grounding Lug
Amps
11 A
Current (A)
12.6 A
Horsepower
3/4 hp
Description
Confined Space Blower, Blower/Fan Speed 1,725 RPM, Includes Aluminum Blower Wheel, Conductive Housing, Grounding Lug, Current (A) 12.6 A, Duct Diameter 8 in, Horsepower 3/4 hp, Maximum Flow in Free Air 1,570 cfm, Voltage 115 V AC, Color Gray, For Use With 8 in Duct, Material Aluminum, Polyethylene, Steel, Height 27 in, Length 27 in, Width 24 in, Standards CE Registered, CSA C/US Certified, Type Centrifugal Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.