Zoro Homepage

Conf. Sp Fan, Axial, 18A

  • Mfr # SVF-25DCAN

  • Zoro # G1111643


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
12 V DC
Maximum Flow in Free Air
1,275 cfm
Type
Axial
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVF-25DCAN
Zoro #
G1111643
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
3 3/8 ft
Height
19 in
Width
17 in
Duct Diameter
8 in

Details

Voltage
12 V DC
Maximum Flow in Free Air
1,275 cfm
Type
Axial
Material
Steel
Color
Orange
Item
Confined Space Fan
Amps
18 A
Includes
Canister with 25 ft Duct installed, SVF-8DC DC fan
HP
1/6 hp
Standards
CE Registered
Horsepower
1/4 hp
Current (A)
18 A

Description

Confined Space Fan, Includes Canister with 25 ft Duct installed, SVF-8DC DC fan, Current (A) 18 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 1,275 cfm, Voltage 12 V DC, Color Orange, Material Steel, Height 19 in, Length 3 3/8 ft, Width 17 in, Standards CE Registered, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.