Zoro Homepage

Conf. Sp Fan, Axial, 25 ft. Duct

  • Mfr # SVF-25ACAN

  • Zoro # G0429204


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
1,275 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVF-25ACAN
Zoro #
G0429204
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
3 3/8 ft
Height
19 in
Width
17 in
Duct Diameter
8 in

Details

Voltage
115 V AC
Maximum Flow in Free Air
1,275 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
Material
Steel
Color
Orange, Yellow
Item
Confined Space Fan
Standards
CE Registered, CSA C/US Certified
HP
1/3 hp
Includes
Canister with 25 ft Duct installed, SVF-8AC AC Fan
Amps
3.6 A
Current (A)
3.6 A
Horsepower
1/3 hp

Description

Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Canister with 25 ft Duct installed, SVF-8AC AC Fan, Current (A) 3.6 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 1,275 cfm, Voltage 115 V AC, Color Orange, Yellow, Material Steel, Height 19 in, Length 3 3/8 ft, Width 17 in, Standards CE Registered, CSA C/US Certified, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.