Zoro Homepage

Conf. Sp Fan, Axial, 3.6A

  • Mfr # SVF-10E

  • Zoro # G2580566


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in 10 in
Voltage
115 V AC
Maximum Flow in Free Air
868 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVF-10E
Zoro #
G2580566
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in 10 in
Length
28 in
Height
21 in
Width
15 in
Duct Diameter
8 in, 10 in

Details

Voltage
115 V AC
Maximum Flow in Free Air
868 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
Material
Steel
Color
Red
Item
Confined Space Fan
HP
1/3 hp
Standards
CE Registered, CSA C/US Certified
Includes
In-Line Fan
Amps
3.6 A
Current (A)
3.6 A
Horsepower
1/3 hp

Description

Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes In-Line Fan, Current (A) 3.6 A, Duct Diameter 8 in, 10 in, Horsepower 1/3 hp, Maximum Flow in Free Air 868 cfm, Voltage 115 V AC, Color Red, Material Steel, Height 21 in, Length 28 in, Width 15 in, Standards CE Registered, CSA C/US Certified, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.