Zoro Homepage

Conf. Sp Fan Kit, Axial, 3.6A

  • Mfr # SVF-8ACUP

  • Zoro # G9822976


product price: $1,256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
1,275 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVF-8ACUP
Zoro #
G9822976
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
3 7/8 ft
Height
3 1/8 ft
Width
25 in
Duct Diameter
8 in

Details

Voltage
115 V AC
Maximum Flow in Free Air
1,275 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial
Material
Steel
Color
Orange
Item
Confined Space Fan Kit
Includes
15 ft Duct, 6 ft Duct, 90 Degree Elbow, Duct Canister, Industrial Saddle Vent, SVF-8AC Fan, Universal Mount
Amps
3.6 A
Standards
CE Registered, CSA C/US Certified
HP
1/3 hp
Horsepower
1/3 hp
Current (A)
3.6 A

Description

Confined Space Fan Kit, Blower/Fan Speed 3,450 RPM, Includes 15 ft Duct, 6 ft Duct, 90 Degree Elbow, Duct Canister, Industrial Saddle Vent, SVF-8AC Fan, Universal Mount, Current (A) 3.6 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 1,275 cfm, Voltage 115 V AC, Color Orange, Material Steel, Height 3 1/8 ft, Length 3 7/8 ft, Width 25 in, Standards CE Registered, CSA C/US Certified, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.