Zoro Homepage

Conf Sp Fan Kt, Axial ExpPrf, 1/3HP, 115VAC

  • Mfr # CVFEX25KIT

  • Zoro # G4361201


product price: $2,890.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
987 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial Explosion Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFEX25KIT
Zoro #
G4361201
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
16 in
Height
13 in
Width
11 in
Duct Diameter
8 in

Details

Voltage
115 V AC
Maximum Flow in Free Air
987 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial Explosion Proof
Material
Plastic
Color
Black
Item
Confined Space Fan Kit
Standards
CE Registered, CSA C/US Certified
HP
1/3 hp
Includes
25 ft Conductive Duct, 6 ft Conductive Duct, Conductive 90 Degree Elbow, Conductive Canister, Conductive Saddle Vent, CVF-8EXP Fan, Universal Mount
Amps
4 A
Horsepower
1/3 hp
Current (A)
4 A

Description

Confined Space Fan Kit, Blower/Fan Speed 3,250 RPM, Includes 25 ft Conductive Duct, 6 ft Conductive Duct, Conductive 90 Degree Elbow, Conductive Canister, Conductive Saddle Vent, CVF-8EXP Fan, Universal Mount, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 987 cfm, Voltage 115 V AC, Color Black, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial Explosion Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.