Zoro Homepage

Conf Sp Vent/Fan, Aluminum, Silv, 24 In

  • Mfr # ASI-JF24

  • Zoro # G9926043


product price: $8,068.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Aluminum
Height
17 in
Length
24 in
Includes
Ground Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI-JF24
Zoro #
G9926043
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Length
24 in
Duct Dia.
24 in
Width
24 in
Air Inlet Connection Size
1 in
Duct Diameter
24 in

Details

Item
Confined Space Fan
Color
Silver
Material
Aluminum
Includes
Ground Lug
Air Consumption
60 to 290 cfm
Inlet Connection
1 in
Maximum Flow in Free Air
16,130 cfm
HP
Air Only
Power Source
Air Driven
Max. Inlet Pressure
150 psi
Blower/Fan Speed
Venturi Operation
Maximum Air Consumption
290 cfm
Maximum Inlet Pressure
110 psi

Description

Confined Space Fan, Air Inlet Connection Size 1 in, Includes Ground Lug, Maximum Inlet Pressure 110 psi, Duct Diameter 24 in, Maximum Flow in Free Air 16,130 cfm, Maximum Air Consumption 290 cfm, Blower/Fan Speed Venturi Operation, Color Silver, Material Aluminum, Height 17 in, Length 24 in, Width 24 in, Power Source Air Driven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.