Zoro Homepage

Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC

  • Mfr # CVF-25ACAN

  • Zoro # G4791981


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
974 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVF-25ACAN
Zoro #
G4791981
UPC #
-
Country of Origin
China

Dimensions

Duct Dia.
8 in
Length
16 in
Height
13 in
Width
11 in
Duct Diameter
8 in

Details

Voltage
115 V AC
Maximum Flow in Free Air
974 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
Material
Plastic
Color
Red
Item
Confined Space Fan
HP
1/3 hp
Includes
25 ft Duct Canister, CVF-8AC Axial Fan
Standards
CE Registered, CSA C/US Certified
Amps
4 A
Horsepower
1/3 hp
Current (A)
4 A

Description

Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes 25 ft Duct Canister, CVF-8AC Axial Fan, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 974 cfm, Voltage 115 V AC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.