Zoro Homepage

Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC

  • Mfr # CVF-15DCAN

  • Zoro # G4792042


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
12 V DC
Maximum Flow in Free Air
974 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVF-15DCAN
Zoro #
G4792042
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
8 in
Length
16 in
Height
13 in
Width
11 in
Duct Diameter
8 in

Details

Voltage
12 V DC
Maximum Flow in Free Air
974 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
Material
Plastic
Color
Red
Item
Confined Space Fan
Standards
CE Registered, CSA C/US Certified
Includes
15 ft Duct with Canister, Battery Clips, CVF-8DC Axial Fan
Amps
19 A
HP
1/4 hp
Current (A)
19 A
Horsepower
1/4 hp

Description

Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes 15 ft Duct with Canister, Battery Clips, CVF-8DC Axial Fan, Current (A) 19 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 974 cfm, Voltage 12 V DC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.