Conf. Space Fan, Axial, 1/4HP, 8 In., 12VDC
Mfr # CVF-8DC
Zoro # G4791972
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Duct Dia.
8 in
Voltage
12 V DC
Maximum Flow in Free Air
974 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVF-8DC
Zoro #
G4791972
UPC #
-
Country of Origin
United States
Dimensions
Duct Dia.
8 in
Length
16 in
Height
13 in
Width
11 in
Duct Diameter
8 in
Details
Voltage
12 V DC
Maximum Flow in Free Air
974 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial
Material
Plastic
Color
Red
Item
Confined Space Fan
Includes
DC Axial Fan with Battery clips
Amps
19 A
HP
1/4 hp
Standards
CE Registered
Current (A)
19 A
Horsepower
1/4 hp
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes DC Axial Fan with Battery clips, Current (A) 19 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 974 cfm, Voltage 12 V DC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.