Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC
Mfr # CVF25CANEX
Zoro # G4792006
product price: $2,741.99
/ea
Free Shipping & Returns
Key Features
Duct Dia.
8 in
Voltage
115 V AC
Maximum Flow in Free Air
987 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial Explosion Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVF25CANEX
Zoro #
G4792006
UPC #
-
Country of Origin
United States
Dimensions
Duct Dia.
8 in
Length
16 in
Height
13 in
Width
11 in
Duct Diameter
8 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
987 cfm
Blower/Fan Speed
3,250 RPM
Type
Axial Explosion Proof
Material
Plastic
Color
Black
Item
Confined Space Fan
Amps
4 A
HP
1/3 hp
Standards
CE Registered, CSA C/US Certified
Includes
25 ft Conductive Duct, Conductive Canister, CVF-8EXP fan
Current (A)
4 A
Horsepower
1/3 hp
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes 25 ft Conductive Duct, Conductive Canister, CVF-8EXP fan, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 987 cfm, Voltage 115 V AC, Color Black, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.