Zoro Homepage

Confined Space Blower, 4 HP

  • Mfr # SVB-A8CUP

  • Zoro # G9863411


product price: $3,720.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Height
19 in
Length
23 in
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVB-A8CUP
Zoro #
G9863411
UPC #
-
Country of Origin
United States

Dimensions

Height
19 in
Length
23 in
Duct Dia.
8 in
Width
12 in
Duct Diameter
8 in
Air Inlet Connection Size
8 in

Details

Item
Confined Space Centrifugal Blower
Color
Gray
Material
Steel
Standards
CE
Includes
15 ft Conductive Duct, 6 ft Conductive Duct, And 90 Degrees Conductive Elbow, Blower, Conductive Saddle Vent(R), Duct Carrier, Universal Mount
Power Source
Air Driven
Max. Inlet Pressure
60 psi
Inlet Connection
8 in
Air Consumption
10 to 100 cfm
Blower/Fan Speed
3,000 RPM
Maximum Flow in Free Air
3,000 cfm
HP
4 hp
Maximum Inlet Pressure
60 psi
Horsepower
4 hp
Air Inlet Type
Quick-Disconnect
Air Inlet Gender
Male
Maximum Air Consumption
100 cfm

Description

Confined Space Centrifugal Blower, Air Inlet Connection Size 8 in, Air Inlet Gender Male, Air Inlet Type Quick-Disconnect, Includes 15 ft Conductive Duct, 6 ft Conductive Duct, And 90 Degrees Conductive Elbow, Blower, Conductive Saddle Vent(R), Duct Carrier, Universal Mount, Maximum Inlet Pressure 60 psi, Duct Diameter 8 in, Maximum Flow in Free Air 3,000 cfm, Maximum Air Consumption 100 cfm, Blower/Fan Speed 3,000 RPM, Horsepower 4 hp, Color Gray, Material Steel, Height 19 in, Length 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.