Confined Space Blower, Gasoline, 15in.
Mfr # SVB-G8CUP
Zoro # G0688768
product price: $1,782.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Duct Dia.
8 in
Maximum Flow in Free Air
3,000 cfm
Blower/Fan Speed
3,000 RPM
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVB-G8CUP
Zoro #
G0688768
UPC #
-
Country of Origin
United States
Dimensions
Duct Dia.
8 in
Length
15 in
Height
15 in
Width
15 in
Duct Diameter
8 in
Details
Maximum Flow in Free Air
3,000 cfm
Blower/Fan Speed
3,000 RPM
Material
Steel
Color
Gray
Item
Confined Space Centrigual Blower
HP
127cc Engine
Engine Brand
Briggs & Stratton
Run Time
2.5 hr
Fuel Type
Gasoline
Standards
CAL-OSHA Approved Gasoline Engine
Includes
SV-CUP Kit
Horsepower
4 hp
Description
Confined Space Centrigual Blower, Height 15 in, Length 15 in, Width 15 in, Duct Diameter 8 in, Engine Brand Briggs & Stratton, Includes SV-CUP Kit, Blower/Fan Speed 3,000 RPM, Horsepower 4 hp, Maximum Flow in Free Air 3,000 cfm, Run Time 2.5 hr, Standards CAL-OSHA Approved Gasoline Engine, Color Gray, Fuel Type Gasoline, Material Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.