Zoro Homepage

Confined Space Cart, Steel

  • Mfr # CSC3072

  • Zoro # G3328179


product price: $4,893.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Black
Material
18-Gauge Galvanized Steel
Height
48 in
Length
37
Weight Capacity
375 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC3072
Zoro #
G3328179
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
37
Wheel Size
10 in
Width
30 in

Details

Item
Confined Space Cart
Color
Black
Material
18-Gauge Galvanized Steel
Weight Capacity
375 lb.
Includes
(20) Cots, (1) Cart, (2) 4" Casters
Wheel Material
Rubber
Number of Cabinets
3
Wheel Type
Semi-Pneumatic
Construction
Steel
Load Capacity
2,000 lb
Handle
T-Handle with Bull Ring
Features
Adjustable Hook-and-Loop Bottle Straps with Steel Safety Chains, Adjustable Shelves in Cabinets, Top Rubber Mat with Tie-Downs
Handle Style
T-Handle with Bull Ring

Description

Confined Space Cart, Overall Height 4 ft, Overall Length 6 ft, Overall Width 30 in, Wheel Size 10 in, Color Black, Construction Steel, Features Adjustable Hook-and-Loop Bottle Straps with Steel Safety Chains, Adjustable Shelves in Cabinets, Top Rubber Mat with Tie-Downs, Load Capacity 2,000 lb, Number of Cabinets 3, Wheel Material Rubber, Wheel Type Semi-Pneumatic, Handle Style T-Handle with Bull Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.