Confined Space Fan, Axial Fan, 2,875 RPM
Mfr # CVF-12EX22
Zoro # G114761252
product price:Â $3,768.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V AC
Maximum Flow in Free Air
2,069 cfm
Blower/Fan Speed
2,875 RPM
Type
Axial Fan
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVF-12EX22
Zoro #
G114761252
UPC #
-
Country of Origin
United States
Dimensions
Duct Diameter
12 in
Details
Voltage
230 V AC
Maximum Flow in Free Air
2,069 cfm
Blower/Fan Speed
2,875 RPM
Type
Axial Fan
Material
Polyethylene
Item
Confined Space Fan
Standards
ATEX/IECEx
For Use With
15 ft Duct
Includes
Ducting
Horsepower
1 1/2 hp
Current (A)
4 A
Description
FAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.