Confined Space Fan, Axial Fan, 3,450 RPM
Mfr # CVF-12ES
Zoro # G014761314
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V AC
Maximum Flow in Free Air
2,266 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial Fan
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVF-12ES
Zoro #
G014761314
UPC #
-
Country of Origin
China
Dimensions
Duct Diameter
12 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
2,266 cfm
Blower/Fan Speed
3,450 RPM
Type
Axial Fan
Material
Polyethylene
Item
Confined Space Fan
Standards
C/US, CE
For Use With
15 ft Duct, 25 ft Duct
Includes
Ducting
Horsepower
1 hp
Current (A)
8 A
Description
FAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.