Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Fan, Canister Fan

  • Mfr # CVCAN1225C

  • Zoro # G814790927


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Type
Canister Fan
Material
Polyethylene
Color
Black
Length
25 ft
Standards
CSA 3818-01,81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVCAN1225C
Zoro #
G814790927
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Diameter
12 in
Duct Diameter
12 in

Details

Type
Canister Fan
Material
Polyethylene
Color
Black
Item
Duct Canister
Standards
CSA 3818-01,81
For Use With
Explosion Proof Blower
Includes
25 ft Conductive Duct Canister only
Conductive Material Construction
Yes

Description

DUCT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.