Confined Space Fan, Canister Fan
Mfr # CVF12EXP25
Zoro # G514761326
product price: $3,958.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Voltage
115 V AC
Maximum Flow in Free Air
2,483 cfm
Blower/Fan Speed
3,450 RPM
Type
Canister Fan
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVF12EXP25
Zoro #
G514761326
UPC #
-
Country of Origin
United States
Dimensions
Duct Diameter
12 in
Details
Voltage
115 V AC
Maximum Flow in Free Air
2,483 cfm
Blower/Fan Speed
3,450 RPM
Type
Canister Fan
Color
Black
Item
Confined Space Fan
Includes
25 ft Duct Canister
Current (A)
8.7 A
Horsepower
1 1/2 hp
Description
FAN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.