Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Canister, 12 in., 15 ft. Duct

  • Mfr # CVFCAN1215

  • Zoro # G0286146


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
12"
Type
Axial
Material
Polyethylene
Color
Orange
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFCAN1215
Zoro #
G0286146
UPC #
-
Country of Origin
China

Dimensions

Duct Dia.
12"
Length
26 in
Height
17-1/2
Width
12 in
Outlet Diameter
12 in

Details

Type
Axial
Material
Polyethylene
Color
Orange
Item
Duct Canister
Includes
Handle
For Use With
CVF Series Fan
Accessory Type
Duct Canister
Conductive Material Construction
No

Description

Duct Canister, Accessory Type Duct Canister, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter 12 in, Standards Not Applicable, Width 12 in, For Use With CVF Series Fan, Includes Handle, Length 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.