Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Canister with 25 ft. Duct

  • Mfr # CVF-CAN25

  • Zoro # G7446385


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Length
32 in
Width
10 in
Standards
OSHA 1910.146, NFPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVF-CAN25
Zoro #
G7446385
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Width
10 in
Outlet Diameter
8 in

Details

Material
Polyethylene
Color
Yellow
Item
Duct Canister
Standards
OSHA 1910.146, NFPA
Includes
Handle, Lid
For Use With
CVF-8 Fans
Accessory Type
Duct Canister
Conductive Material Construction
No

Description

Duct Canister, Accessory Type Duct Canister, Conductive Material Construction No, Color Yellow, Material Polyethylene, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 10 in, For Use With CVF-8 Fans, Includes Handle, Lid, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.