Zoro Homepage

Duct Carrier, 12 in. dia., 50 ft. L

  • Mfr # SVH-DC1250

  • Zoro # G0286085


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Orange
Length
26 in
Width
12 in
For Use With
12 in Duct Canister
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVH-DC1250
Zoro #
G0286085
UPC #
-
Country of Origin
United States

Dimensions

Length
26 in
Width
12 in
Diameter
12
Outlet Diameter
12 in

Details

Material
Polyethylene
Color
Orange
Item
Duct Carrier
For Use With
12 in Duct Canister
Standards
OSHA 191.146
Construction
Polyethylene
Includes
Canister
Accessory Type
Duct Storage Carrier
Conductive Material Construction
No

Description

Duct Carrier, Accessory Type Duct Storage Carrier, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter 12 in, Standards OSHA 191.146, Width 12 in, For Use With 12 in Duct Canister, Includes Canister, Length 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.