Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, Use With SVB-IFH9

  • Mfr # SVB-IF9ST

  • Zoro # G3477932


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Construction
HEPA
For Use With
3PAR7, MERV-7
Outlet Size
9 1/2 in
Includes
95% Efficient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVB-IF9ST
Zoro #
G3477932
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Outlet Size
9 1/2 in
Width
8 in
Outlet Diameter
8 in

Details

Item
Filter Element
Construction
HEPA
For Use With
3PAR7, MERV-7
Includes
95% Efficient
Standards
OSHA 1910.146, NFPA
Accessory Type
Inlet Filter
Conductive Material Construction
No

Description

Filter Element, Accessory Type Inlet Filter, Conductive Material Construction No, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 8 in, For Use With 3PAR7, MERV-7, Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.