Zoro Homepage

Filtration Panel, 2 AC, 1/4 In. Hanson

  • Mfr # BB100-CO8

  • Zoro # G5991395


product price: $3,324.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
Couplers
Hansen
Standards
ANSI/Compressed Gas Association (CGA), OSHA
System Type
SAR System
Fittings
1/2 in Industrial Interchange Inlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB100-CO8
Zoro #
G5991395
UPC #
-
Country of Origin
United States

Details

Item
Portable Filtration Panel
Includes
(2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle
Couplers
Hansen
Standards
ANSI/Compressed Gas Association (CGA), OSHA
System Type
SAR System
Fittings
1/2 in Industrial Interchange Inlet
Number of Users
8
Voltage
9 V DC, 12 V DC, 115 V AC
Power Requirements
9 to 12DC/115AC
CFM
123
Includes Carbon Monoxide Monitor
Yes
Includes Alarm
Yes
Includes Oxygen Monitor
No
Third Stage Filter Removes
Odors, Organic Vapors
Power Options
AC Power, Battery Operated
Second stage Filter Removes
Atomized Oils, Mists, Ultra-Fine Particulates
Includes Filtration
Yes
Maximum Pressure
125 psi
First Stage Filter Removes
Bulk Water, Particulate
Features
3 Filters

Description

Portable Filtration Panel, Number of Users 8, Includes (2) Automatic Drains with Discharge Tubes, CO Monitor, External Warning Lights and Alarm, Incoming Air Plug, Remote Alarm Receptacle, Maximum Pressure 125 psi, System Type SAR System, Air Flow 123 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.