Lay Flat Duct, Polyeth, Black, 750 ft.
Mfr # SVH-LF8C
Zoro # G5998806
product price: $1,087.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Black
Length
750 ft
Diameter
8 in
Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVH-LF8C
Zoro #
G5998806
UPC #
-
Country of Origin
United States
Dimensions
Length
750 ft
Diameter
8 in
Details
Material
Polyethylene
Color
Black
Item
Lay Flat Duct
Construction
Polyethylene
For Use With
Blowers, Fans
Conductive Material Construction
No
Description
Lay Flat Duct, Conductive Material Construction No, Color Black, Diameter 8 in, Material Polyethylene, For Use With Blowers, Fans, Length 750 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.