Zoro Homepage

Lay Flat Duct, Polyeth, White, 825 ft.

  • Mfr # SVH-LF16

  • Zoro # G5892652


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
White
Length
825 ft
Diameter
16 in
Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVH-LF16
Zoro #
G5892652
UPC #
-
Country of Origin
United States

Dimensions

Length
825 ft
Diameter
16 in

Details

Material
Polyethylene
Color
White
Item
Lay Flat Duct
Construction
Polyethylene
For Use With
Blowers, Fans
Conductive Material Construction
No

Description

Lay Flat Duct, Conductive Material Construction No, Color White, Diameter 16 in, Material Polyethylene, For Use With Blowers, Fans, Length 825 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.