Zoro Homepage

Pneumatic Blower, Venturi, Steel

  • Mfr # ASI-4100

  • Zoro # G1243514


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1 in NPT
Base Dia.
14 3/8 in
Total Air Flow @ 70 PSIG
4,562 cfm
Max. Inlet Pressure
140 psi
Air Consumed @ 70 PSIG
152 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI-4100
Zoro #
G1243514
UPC #
-
Country of Origin
United States

Dimensions

Base Dia.
14 3/8 in
Overall Length
3 7/8 ft
Base Diameter
14 3/8 in
Air Inlet Connection Size
1 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1 in NPT
Total Air Flow @ 70 PSIG
4,562 cfm
Max. Inlet Pressure
140 psi
Air Consumed @ 70 PSIG
152 cfm
Total Air Flow @ 50 PSIG
3,785 cfm
Application
Ventilation
Housing Material
Steel
Air Consumed @ 50 PSIG
117 cfm
Base Material
Cast Aluminum
Includes
Static Grounding Lug
Air Consumed @ 90 PSIG
197 cfm
Total Air Flow @ 90 PSIG
5,041 cfm
Air Inlet Type
NPT
Maximum Inlet Pressure
140 psi

Description

Venturi Pneumatic Air Blower, Includes Static Grounding Lug, Air Inlet Connection Size 1 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Total Air Flow @ 90 PSIG 5,041 cfm, Air Consumed @ 50 PSIG 117 cfm, Air Consumed @ 70 PSIG 152 cfm, Air Consumed @ 90 PSIG 197 cfm, Application Ventilation, Base Diameter 14 3/8 in, Base Material Cast Aluminum, Housing Material Steel, Overall Length 3 7/8 ft, Total Air Flow @ 50 PSIG 3,785 cfm, Total Air Flow @ 70 PSIG 4,562 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.