Portable Airline, Standard Pressure
- Mfr # BACB-196
- Zoro # G5917283
product price:Â
$
1,277.99
/ea
Free Shipping & Returns
Key Features
For Use With
Higher Pressure 40-120 psi Airline Respirators
Includes
Wheeled 70 qt Cooling Box with Telescoping Handle
Material
Plastic
System Type
SAR System
Provides
Approximately 50 Degrees F Output Air Temperature with Input Temperatures Up to 180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BACB-196
- Zoro #
- G5917283
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Portable Airline Cooling System
- For Use With
- Higher Pressure 40-120 psi Airline Respirators
- Includes
- Wheeled 70 qt Cooling Box with Telescoping Handle
- Material
- Plastic
- System Type
- SAR System
- Provides
- Approximately 50 Degrees F Output Air Temperature with Input Temperatures Up to 180 Degrees F
- Fittings
- 1/4 in Hansen, 1/4 in Schrader
- Number of Users
- 4
- Cooling Method
- Ice
- Cooling Time
- 4 to 8 hrs
- Includes Filter
- Yes
- Maximum Pressure
- 125 psi
- Air Flow
- 75 cfm
- Pressure Type
- High Pressure
- Shell Material
- Plastic
- Compatible Product Type
- Higher Pressure 40-120 psi Airline Respirators
Description
Portable Airline Cooling System, Includes Wheeled 70 qt Cooling Box with Telescoping Handle, For Use With Higher Pressure 40-120 psi Airline Respirators, SAR System, Number of Users 4, 125 psi Maximum Pressure, 75 cfm Air Flow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.