Zoro Homepage

Portable Filtration Panel, 5000 psi

  • Mfr # MACK-3

  • Zoro # G5977876


product price: $3,602.99
/ea
Free Shipping & Returns

Key Features

Includes
6 Volt DC Lamp, Alarm Whistle, Whips
Couplers
Industrial Interchange
Pressure
5,000 psi
Standards
NFPA, OSHA
System Type
SAR System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACK-3
Zoro #
G5977876
UPC #
-
Country of Origin
United States

Details

Item
Portable Filtration Panel
Includes
6 Volt DC Lamp, Alarm Whistle, Whips
Couplers
Industrial Interchange
Pressure
5,000 psi
Standards
NFPA, OSHA
System Type
SAR System
Fittings
CGA-347 Universal
Number of Users
11
Includes Alarm
Yes
Maximum Pressure
125 psi

Description

Portable Filtration Panel, Number of Users 11, Includes 6 Volt DC Lamp, Alarm Whistle, Whips, Maximum Pressure 125 psi, System Type SAR System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.