Zoro Homepage

Saddle Vent, 12 in. dia., Black

  • Mfr # SV-18912-B

  • Zoro # G3777545


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Diameter
12
Length
4 3/8 ft
Construction
Polyethylene
Color
Black
Standards
NFPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-18912-B
Zoro #
G3777545
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12
Length
4 3/8 ft
Width
21 in
Outlet Diameter
12 in
Inlet Diameter
12 in

Details

Item
Saddle Vent
Construction
Polyethylene
Color
Black
Standards
NFPA
For Use With
Conductive Fan/Blower
Includes
Ohm Test
Material
Polyethylene
Conductive Material Construction
Yes

Description

Saddle Vent, Conductive Material Construction Yes, Color Black, Material Polyethylene, Outlet Diameter 12 in, Width 21 in, For Use With Conductive Fan/Blower, Includes Ohm Test, Inlet Diameter 12 in, Length 4 3/8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.