Zoro Homepage

SCBA Storage Rack, Black, Steel

  • Mfr # TR-4

  • Zoro # G3487215


product price: $249.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cylinders
Material
Steel
Dimensions
35 x 9 x 11 in
Color
Black
Size
35 x 9 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-4
Zoro #
G3487215
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
35 x 9 x 11 in
Size
35 x 9 x 11
Width
34 in
Length
8 3/4 in
Height
11 in

Details

Item
SCBA Storage Rack
For Use With
Cylinders
Material
Steel
Color
Black
Storage Type
Cabinet
Capacity
4 cu. ft.

Description

SCBA Storage Rack, 11 in Height, 8 3/4 in Length, 34 in Width, Steel, Storage Type Cabinet, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.